Shop Alternate Products
This Product is Discontinued
Flash Furniture
Guest Chair, 33"L33"H, Raised Tablet Swings 360 Degrees, Cup Holder in Left, FabricSeat (Discontinued)
Mfr # BT-8219-GY-GG
Zoro # G3617682
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Raised Tablet Swings 360 Degrees, Cup Holder in Left
- Seat Material Fabric
- Overall Height 33"
- Overall Depth 33"
- Back Color Gray