Flash Furniture
4 Pack HERCULES Series 1000 lb. Rated Gray Antimicrobial Fabric Bariatric Medical Reception Arm Chair with Panel Back
- Zoro #: G2798033
- Mfr #: 4-XU-DG-60443-670-2-GY-GG

Tap to zoom
Hover or click to zoom
$613.93
pkg. of 4 ($153.48/ea)
- Item: Gray Fabric Bariatric Armchair,PK4
- Product Type: Gray Fabric Bariatric Armchair,PK4
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $613.93
Flash Furniture #4-XU-DG-60443-670-2-GY-GG Specifications
- Zoro #: G2798033
- Mfr #: 4-XU-DG-60443-670-2-GY-GG
- Item: Gray Fabric Bariatric Armchair,PK4
- Color: Gray Fabric
- Product Type: Gray Fabric Bariatric Armchair,PK4
- Country of Origin (subject to change): China
Description
Provide safe seating for all patients in the healthcare industry with these medical grade reception chairs. Settle in faster with a 21.5" extra wide seat with thick cushioning while the supportive 18-gauge tubular frame withstands up to 1000 pounds. The chair arms give extra support to help users ease into the chair. Assemble group therapy sessions placing these metal chairs in a circle. These 3/4 open back bariatric guest chairs can be used for temporary sessions or setup permanently in your waiting room. These metal chairs stack up to 10 high for storage when not in use while the plastic bumper guards safeguard the frame from scratches. If you need seating for your healthcare facility these antimicrobial guest chairs are an excellent choice for your waiting room and patient room. Designed for intensive use this easy to clean chair is optimal for your high traffic environment.
Reviews of Flash Furniture #4-XU-DG-60443-670-2-GY-GG
Explore more
- Flash Furniture 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Fabric Bariatric Medical Reception Arm Chair with Panel Back 4-XU-DG-60443-670-2-BK-GG
- Flash Furniture 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Arm Chair with Panel Back 4-XU-DG-60443-670-2-BV-GG
- Flash Furniture Burgundy Bariatric Armchair 4-XU-DG-60443-670-2-BY-GG
- Flash Furniture Brown Fabric Bariatric Chair 4-XU-DG-60443-670-2-BRN-GG
- Flash Furniture Beige Fabric Church Chair 4-FD-CH02185-CV-BGE1-BAS-GG
- Flash Furniture HERCULES Series Natural Wood Chiavari Chair 2-XS-NATURAL-GG
- Flash Furniture Bubblegum Pink Folding Chair 4-HF3-PINK-GG
- Flash Furniture Alonza Series White Plastic Chair with Chrome Base 2-FH-132-CPP1-WH-GG
- Safco Sassy Manager Swivel Chair, Black 4182BL
- Living Accents Folding Chair Plastic Wh CH1740
- Atlas Commercial Products French Bistro Slatted Cafe Folding Chair BISTRO48CHAIR
- Flash Furniture Seating