customer-service Help
Flash Furniture

66" L 48" H, Padded, Contemporary Series

Flash Furniture 66" L 48" H,  Padded,  Contemporary Series BT-90288H-BK-GG
Tap to zoom
Hover or click to zoom
$381.51
  • Item: Office Chair
  • Arm Style: Padded
  • Overall Height: 48"
See full product details
This item ships free.

Total: $381.51

Flash Furniture #BT-90288H-BK-GG Specifications

  • Item: Office Chair
  • Arm Style: Padded
  • Overall Height: 48"
  • Overall Depth: 66"
  • Back Color: Black
  • Caster Type: Dual Wheel
  • Frame Material: Metal
  • Backrest: High, Reclining Back
  • Color: Black
  • Series: Contemporary
  • Width: 27"
  • Height: 45"
  • Weight Capacity: 250 lb.
  • Material: Metal; Back, Seat: Fabric
  • Country of Origin (subject to change): China

Description

Black Reclining Chair

Reviews of Flash Furniture #BT-90288H-BK-GG