Flash Furniture
Advantage Charcoal Gray Church Chair with Book Rack 20.5" Wide
- Zoro #: G9025211
- Mfr #: PCHT-111-BR

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $124.33
Flash Furniture #PCHT-111-BR Specifications
- Zoro #: G9025211
- Mfr #: PCHT-111-BR
- Color: Charcoal Gray Fabric/Silver Vein Frame
- Country of Origin (subject to change): China
Description
The Charcoal Gray Molded Foam Church Chair - 20.5 in. Wide with Silver Vein Frame provides a durable seating solution for your fellowship hall or convention center. This comfortably padded stack chair not only satisfies seating in Churches, but work well in hotel lobbies, banquet halls and conference facilities. Keep all guests engaged with the 4" thick foam padding containing zero fillers. Integrated ganging devices connect chairs together for uniform row seating. This padded chair was built to last with a 1000 lb. weight capacity, 16 gauge steel frame and T-Nut construction with a metal on metal connection that's more durable than traditional wood screws. These beautifully crafted chairs go from the truck to your Sanctuary, as they don't require any assembly. Save your staff time and frustration with the purchase of these ready-to-use Stackable Church Chairs.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Flash Furniture #PCHT-111-BR
Explore more
- Flash Furniture Advantage Black Church Chair with Book Rack 20.5" Wide PCHT-108-BR
- Flash Furniture Advantage Jute Church Chair with Book Rack 20.5" Wide PCHT-112-BR
- Flash Furniture Advantage Fossil Church Chair with Book Rack 20.5" Wide PCHT-113-BR
- Flash Furniture Advantage Charcoal Gray Fabric Padded Banquet Stackable Chairs 627FABRIC-BCG-SB
- Flash Furniture Advantage Charcoal Gray Church Chair with Book Rack 18.5" Wide PCHT185-111-BR
- Flash Furniture Advantage Burgundy Pattern Discount Church Chair, 21" Wide EPCHT-100
- Flash Furniture Advantage Black Church Chairs 18.5" Wide PCHT185-108
- Flash Furniture Gray Fabric Stack Chair BT-515-1-GY-GG
- Winco Winco Stacking Mahogany Non Assembled High Chair CHH-103
- Kfi Stack Chair, Oversized, Armless, Blk/Chili HTB1040SB-CHILI
- Safco Bosk Stack Chair, Beech, 2/Carton 4298BH
- Flash Furniture Seating