Skip to Main Content
customer-service Help
Flash Furniture

Arm Chair, 27" L 35" H, Curved Edged, Leather Seat, Contemporary Series

Flash Furniture Arm Chair,  27" L 35" H,  Curved Edged,  Leather Seat,  Contemporary Series BT-S8372A-CH-BK-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$264.49
  • Office Chair Style: Arm Chair
  • Item: Arm Chair
  • Arm Style: Curved Edged
See full product details
Out of Stock
Total: $264.49

Flash Furniture #BT-S8372A-CH-BK-GG Specifications

  • Office Chair Style: Arm Chair
  • Item: Arm Chair
  • Arm Style: Curved Edged
  • Seat Material: Leather
  • Overall Height: 35"
  • Overall Depth: 27"
  • Back Color: Black
  • Back Material: Leather
  • Frame Material: Wood
  • Backrest: Loose Bustle Back Cushions
  • Color: Black
  • Series: Contemporary
  • Width: 28"
  • Material: Leather/Faux Leather
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Give your home decor an instant facelift with this black plush arm chair that will fit perfectly into any setting. This chair, featuring soft and durable LeatherSoft upholstery, will keep you in comfort while you binge watching the latest TV shows, enjoy family game night or lay around. This oversized bustle back cushion chair offers just the right amount of style and luxury without the high price tag. The back cushion is removable with a hook and loop system that keeps it securely in place. Rounded edges in this design present an overall sense of relaxation, especially the arms that give your body a proper resting position. Rounding out the details of this attractive chair is the curved line top stitching throughout the upholstery that adds to its elegance. High legs are not only appealing, but offer ease of cleaning underneath the couch and spills clean up easily with a water-based cleaner. Having two of these chairs makes an easy conversational setting for your library or den.

Reviews of Flash Furniture #BT-S8372A-CH-BK-GG