customer-service Help
Flash Furniture

Arm Chair, 31" L 36" H, Welted Upholstered, Leather Seat, Contemporary Series

Flash Furniture Arm Chair,  31" L 36" H,  Welted Upholstered,  Leather Seat,  Contemporary Series BT-S8373-CH-BK-GG
Tap to zoom
Hover or click to zoom
$313.51
  • Office Chair Style: Arm Chair
  • Item: Arm Chair
  • Arm Style: Welted Upholstered
See full product details
This item ships free.

Total: $313.51

Flash Furniture #BT-S8373-CH-BK-GG Specifications

  • Office Chair Style: Arm Chair
  • Item: Arm Chair
  • Arm Style: Welted Upholstered
  • Seat Material: Leather
  • Overall Height: 36"
  • Overall Depth: 31"
  • Back Color: Black
  • Back Material: Leather
  • Frame Material: Wood
  • Backrest: Loose Pillow Back Cushion
  • Color: Black
  • Series: Contemporary
  • Width: 30"
  • Material: Hardwood; Back, Seat: Leather/Faux Leather
  • Country of Origin (subject to change): China

Description

The unpretentious design of this black plush arm chair is a great option for the casual or chic decor. With its oversized pillow back cushion it will provide great comfort and support. The back cushion is removable with a hook and loop system that keeps it securely in place. The stylish rounded welted arms offer a cozy place to position your arms for relaxation. The soft and durable LeatherSoft upholstery has curved top stitching details that add dimension to the streamlined frame. High legs are not only appealing, but offer ease of cleaning underneath the couch and spills clean up easily with a water-based cleaner. This will become your favorite chair in the house with its true pillow back cushioning. If you are looking for a great conversational setting try two or more of this elegant chair in your library or den.

Reviews of Flash Furniture #BT-S8373-CH-BK-GG