Flash Furniture
Backless Stool, Light Cherry, 26"
- Zoro #: G3625820
- Mfr #: TA-411026-LC-GG
Hover or click to zoom Tap to zoom
Key Features
- Caster Type: Glides
- Seat Height Range: 26"
- Material: Leather, Foam
- Frame Material: Wood
- Backrest: Backless
- Finish: Light Cherry Wood
- Item: Backless Stool,Light Cherry,26"
- Seat Material: Leather/Faux Leather
$139.76
Subtotal: $139.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Flash Furniture
- MFR #TA-411026-LC-GG
- Zoro #G3625820
- Country of OriginChina
- Category Counter Height Stools
Dimensions
Seat Height Range | 26" |
Details
Color | Light Cherry |
Caster Type | Glides |
Material | Leather, Foam |
Frame Material | Wood |
Backrest | Backless |
Finish | Light Cherry Wood |
Item | Backless Stool,Light Cherry,26" |
Seat Material | Leather/Faux Leather |
Description
If you want your design to say timeless when you're dressing your entertainment space then this backless light cherry wood finish counter height stool will make a beautiful statement. Classically designed and very easy on the eye, this stool, boasting soft and durable black LeatherSoft upholstery, will lend your kitchen, dining room, bar or game room an upscale sophistication. Stool features a curved saddle seat design, decorative nail trimming on the seat and gracefully bowed out legs with footrest. Spills clean up easily with a solvent and water-based cleaner such as foam while the floor glides help protect your floors and ensure smooth gliding. This stool offers sublime comfort along with class.
Reviews of Flash Furniture #TA-411026-LC-GG
Explore more
- FLASH FURNITURE Backless Stool, Cappuccino, 26" TA-411026-CA-GG
- FLASH FURNITURE No Back Metal Stool, 24", Copper ET-BT3503-24-POC-WD-GG
- FLASH FURNITURE Barstool, Slat Back, Silver w/Black Seat XU-DG-60402-BAR-BLKV-GG
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs AY-1928-30-BR-GG
- FLASH FURNITURE 24" High Red Metal Counter Height Stool CH-61200-24-RED-GG
- FLASH FURNITURE Expresso Wood Stool w/Arms, 26" TA-550426-E-CTR-GG
- FLASH FURNITURE 24" High Black Metal Counter Height Stool CH-61200-24-BK-GG
- FLASH FURNITURE No Back Metal Stool, 24", Mint ET-BT3503-24-MINT-WD-GG
- INTERNATIONAL CONCEPTS Roma Counter Height Stool, 24" Seat Height, White/Heather gray S05-3102
- LUMISOURCE Cosmo Counter Stool in Walnut and Grey Faux Leather B26-COSMO WL+GY
- FLASH FURNITURE Restaurant Stool, Ladder Back, Blk Seat XU-DG6R9BLAD-BAR-BLKV-GG
- Flash Furniture Counter Height Stools