Flash Furniture

Barstool, Two Tone Vinyl, Black And White

Flash Furniture Barstool, Two Tone Vinyl, Black And White SD-2207-GG
Hover or click to zoom Tap to zoom
Key Features
  • Color: Black and White
  • Seat Height Range: 24-3/4" to 33"
  • Weight Capacity: 330 lb.
  • Material: Chrome, Foam
  • Frame Material: Metal
  • Backrest: Cutout Back
  • Seat Material: Vinyl
  • Item: Barstool,Two Tone Vinyl,Black And White
See full product details
$172.69

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Flash Furniture #SD-2207-GG Specifications

  • Color: Black and White
  • Seat Height Range: 24-3/4" to 33"
  • Weight Capacity: 330 lb.
  • Material: Chrome, Foam
  • Frame Material: Metal
  • Backrest: Cutout Back
  • Seat Material: Vinyl
  • Item: Barstool,Two Tone Vinyl,Black And White
  • Country of Origin (subject to change): China

Description

Barstool,Two Tone Vinyl,Black And White

Reviews of Flash Furniture #SD-2207-GG

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.