Flash Furniture
Bean Bag Chair, 42"L19"H
Mfr # DG-BEAN-LARGE-SOLID-MTGN-GG
Zoro # G5034589
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19"
- Overall Depth 42"
- Width 42"
- Office Chair Style Bean Bag Chair
- Material Seat: Fabric
Explore More Products
- FLASH FURNITURE Bean Bag Chair, 42"L19"H DG-BEAN-LARGE-DENIM-GG
- FLASH FURNITURE Bean Bag Chair, 42"L19"H DG-BEAN-LARGE-SOLID-HTPK-GG
- FLASH FURNITURE Bean Bag Chair, 42"L19"H DG-BEAN-LARGE-SOLID-PUR-GG
- FLASH FURNITURE Advantage Walnut X-Back Chair, PK2 X-BACK-W-2
- FLASH FURNITURE Chair, 22-1/2"L32"H, ElonSeries FH-130-CPP1-OR-GG
- FLASH FURNITURE Teak Charlestown Adirondack Chair, Teak Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat JJ-C14501-TEAK-GG
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries FH-130-DPP-OR-GG
- FLASH FURNITURE Restaurant Chair, 19-1/2"L31-3/4"H, HerculesSeries XU-DG6Q6B1LAD-CHYW-GG
- FLASH FURNITURE Banquet Chair, 17.25W20-1/4"L38H, FabricSeat, HerculesSeries FD-C01-GOLDVEIN-208-GG
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries GO-2149-GG
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black I 1106
- Flash Furniture Waiting Room & Guest Chairs