Flash Furniture
HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame
Mfr # RUT-F01A-BK-GG
Zoro # G3635639
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Plastic, Polypropylene
- Width 20.75 in.
- Overall Length 24.5 in.
- Style Stacking Chair
- Frame Finish Titanium Powder Coat
Explore More Products
- FLASH FURNITURE Advantage Maroon Church Chairs 18.5" Wide PCHT185-104
- FLASH FURNITURE Black Stack Chair-Black Frame 5-RUT-188-BK-GG
- FLASH FURNITURE Advantage Charcoal Gray Church Chair 20.5" Wide PCHT-111
- FLASH FURNITURE Stach Chair, Navy w/Chrome Frame, 14"H RUT-14-NVY-CHR-GG
- FLASH FURNITURE Heavy Duty Black Vinyl Stack Chair XU-60153-BK-VYL-GG
- FLASH FURNITURE 18.5"W Black Dot Fabric Church Chair w/Book Rack, 4PK 4-XU-CH-60096-BK-BAS-GG
- FLASH FURNITURE Lila 31.5in Round Glass Top Metal Table with 4 Silver Aluminum Slat Stack Chairs TLH-072RD-017CSV4-GG
- FLASH FURNITURE Shirley Ghost Chair with Arms in Transparent Crystal FH-124-APC-CLR-GG
- FLASH FURNITURE Black Metal Stack Chair with Black Poly Resin Seat CH-31270-BK-PL1B-GG
- FLASH FURNITURE Fabric Stack Chair, Extra Wide, Burgundy XU-60555-BY-GG
- FLASH FURNITURE Org Plastic Sled Stack Chair 5-RUT-238A-OR-GG
- Flash Furniture Seating