Flash Furniture
Black Vinyl Barstool, Adj Height, Seat Height Range: 24-3/4" to 33-1/2"
Mfr # CH-112010-BK-GG
Zoro # G3612259
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 24-3/4" to 33-1/2"
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Vertical Stitch Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-112010-BK-GG
- Zoro # G3612259
- UPC # 847254065825
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24-3/4" to 33-1/2" |
Details
Color | Black |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Vertical Stitch Back |
Seat Material | Vinyl |
Description
Black Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 20" W (S80-2020)
- MODWAY FURNITURE 6 in. Emma Full Size Mattress, White (MOD-5733-WHI)
- LORELL End Table, Round, Steel Base, 19"x19-3/4", Walnut (LLR16261)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-92023-1-BK-GG)
- FLASH FURNITURE Beechwood Barstool w/Curved Back, Blk (SD-2203-BEECH-GG)
- FLASH FURNITURE Red Quilted Vinyl Adjustable Height Barstool, Arms, Chrome Base, PK2 (2-CH-102029-RED-GG)
- FLASH FURNITURE Gray/White Mid-Back Drafting Chair - Flip-Up Arms (BL-LB-8801X-D-GR-WH-GG)
- FLASH FURNITURE White Vinyl Adjustable Height Barstool (CH-122070-WH-G-GG)
- FLASH FURNITURE Chair, Trieste, Adj Barstool, Black Fabric (DS-8121A-BLK-F-GG)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 25" to 33", Masonite Board Gray (6324H)
- Flash Furniture Adjustable Bar Stools