Flash Furniture
Black Vinyl Barstool, Adj Height, Seat Material: Plastic
- Zoro #: G3612301
- Mfr #: CH-TC3-1062-BK-GG
Hover or click to zoom Tap to zoom
Key Features
- Seat Height Range: 24" to 33"
- Weight Capacity: 330 lb.
- Material: ABS Plastic, Chrome
- Frame Material: Metal
- Backrest: Cutout Back
- Seat Material: Plastic
$95.06
4% off
$90.47
Subtotal: $90.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flash Furniture #CH-TC3-1062-BK-GG Specifications
- Zoro #: G3612301
- Mfr #: CH-TC3-1062-BK-GG
- UPC #: 847254066631
- Color: Black
- Seat Height Range: 24" to 33"
- Weight Capacity: 330 lb.
- Material: ABS Plastic, Chrome
- Frame Material: Metal
- Backrest: Cutout Back
- Seat Material: Plastic
- Country of Origin (subject to change): China
Description
Black Vinyl Barstool,Adj Height
Reviews of Flash Furniture #CH-TC3-1062-BK-GG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Weight Capacity: 330 lb. CH-TC3-1062-GN-GG
- FLASH FURNITURE Silver Vinyl Barstool, Adj Height CH-TC3-1062-SIL-GG
- FLASH FURNITURE Yellow Vinyl Barstool, Adj Height CH-TC3-1062-YEL-GG
- FLASH FURNITURE Burgundy Quilted Vinyl Adjustable Height Barstool, Arms, Chrome Base, PK2 2-CH-102029-BURG-GG
- FLASH FURNITURE Burgundy Vinyl Barstool 2-CH-92066-BURG-GG
- FLASH FURNITURE Beechwood Barstool, Button Tufted Bck, Bl SD-2228-BEECH-GG
- FLASH FURNITURE Chair, Ravello, Adj Barstool, Beige Fabric DS-8411-BGE-F-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92066-BK-GG
- BLUE RIDGE ERGONOMICS Vinyl Stool, Back, High Bench, Round Tube Base, Tilt, Glides, Storm BR-VHBST-RT-T1-RG-8822
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, CF, Gld, Orange BR-VMBST-RG-T1-CF-RG-8613
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Fabric, Bk, BF, Glides, Nav BR-FHBST-RG-T0-BF-RG-F45
- Flash Furniture Adjustable Bar Stools