Flash Furniture
Blk Bar Table, Rectngl w/X-Base, Blk Seats, 24" W, 42" L, 42" H, Laminate Top, Wood Grain
Mfr # HDBF1017-GG
Zoro # G3641598
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 42"
- Height 42"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # HDBF1017-GG
- Zoro # G3641598
- UPC # 847254047500
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 24" |
Length | 42" |
Height | 42" |
Depth | 42"; 18" |
Details
Item | Blk Bar Table,Rectngl w/X-Base,Blk Seats |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Laminate |
Assembled/Unassembled | Unassembled |
Color | Black Top/Black Vinyl Seat |
Includes | (1) Table; (4) Ladder Back Metal Barstools |
Material | Steel, Laminate (Top); Vinyl (Seat), Metal (Back) |
Type | Table Set with X-Base |
Surface Material | Laminate |
Description
Blk Bar Table,Rectngl w/X-Base,Blk Seats
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy Lectern Podium- Cherry (LLC44CH)
- HON Solve Series ReActiv Back Task Chair, Ink/Charcoal, Base: Black (SVR1ACLC10TK)
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20229B)
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- FLASH FURNITURE Mahogany Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (RSRB1022-GG)
- FLASH FURNITURE 27.75" W, 27.75" L, 40" H, Metal Top, Blue (CH-31330-BL-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- FLASH FURNITURE Round Silver Metal Bar Table, 30", 30" W, 30" L, 42" H, Wood Top, Wood Grain (CH-51090-40M1-SIL-GG)
- FLASH FURNITURE Square Silver Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-SIL-GG)
- WINSOME TRADING Pub Table Round Black MDF Top with Black leg and base (20123)
- Flash Furniture Bar & Counter Height Tables