Skip to Main Content
customer-service Help
Flash Furniture

Blk Circle Restaurant Stool, Mahogny Sea

Flash Furniture Blk Circle Restaurant Stool, Mahogny Sea XU-DG-60120-CIR-BAR-MAHW-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$98.04
Color: Mahogany Wood Seat/Black Metal Frame
  • Caster Type: Plastic Glides
  • Seat Height Range: 29"
  • Weight Capacity: 500 lb.
See full product details
Out of Stock
Total: $98.04

Flash Furniture #XU-DG-60120-CIR-BAR-MAHW-GG Specifications

  • Caster Type: Plastic Glides
  • Seat Height Range: 29"
  • Weight Capacity: 500 lb.
  • Frame Material: Metal
  • Backrest: Circle Back
  • Seat Material: Wood
  • Item: Blk Circle Restaurant Stool,Mahogny Seat
  • Material: Steel
  • Finish: Powder-Coated
  • Color: Mahogany Wood Seat/Black Metal Frame
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Blk Circle Restaurant Stool,Mahogny Seat

Reviews of Flash Furniture #XU-DG-60120-CIR-BAR-MAHW-GG