Flash Furniture
Blue Vinyl Barstool, Adj Height, Seat Height Range: 23-1/4" to 32"
- Zoro #: G3613187
- Mfr #: DS-801B-BL-GG
Hover or click to zoom Tap to zoom
Key Features
- Weight Capacity: 330 lb.
- Material: Chrome, Foam
- Frame Material: Metal
- Seat Material: Vinyl
$73.18
Subtotal: $73.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flash Furniture #DS-801B-BL-GG Specifications
- Zoro #: G3613187
- Mfr #: DS-801B-BL-GG
- UPC #: 889142056379
- Color: Blue
- Seat Height Range: 23-1/4" to 32"
- Weight Capacity: 330 lb.
- Material: Chrome, Foam
- Frame Material: Metal
- Seat Material: Vinyl
- Country of Origin (subject to change): China
Description
Simplicity and elegance go hand in hand with this blue adjustable height barstool with a charming quilted design. The overall design is casual and contemporary which allow it to seamlessly accent any area in the home. The easy to clean vinyl upholstery is perfect when being used on a regular basis. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat. The chrome footrest supports your feet while also providing a contemporary chic design. To help protect your floors, the base features an embedded plastic ring.
Reviews of Flash Furniture #DS-801B-BL-GG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLASH FURNITURE Burgundy Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" DS-801-CONT-BURG-GG
- FLASH FURNITURE Brown Vinyl Barstool, Adj Height, Seat Height Range: 23-1/2" to 32" CH-82028-MOD-BRN-GG
- FLASH FURNITURE Brown Quilted Vinyl Barstool, Adj Height, Frame Material: Metal CH-102029-BRN-GG
- FLASH FURNITURE Burgundy Vinyl Barstool, Adj Height DS-811-BURG-GG
- FLASH FURNITURE Brown Vinyl Barstool, Adj Height, Seat Height Range: 23" to 32" CH-82028A-BRN-GG
- FLASH FURNITURE Chair, Ravello, Adj Barstool, Beige Fabric DS-8411-BGE-F-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92066-BK-GG
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Glides, Blu BR-VMBSO-RG-NF-RG-8546
- BLUE RIDGE ERGONOMICS BenchStool, Med, Vin, Bk, Tilt, CF, Cast, Blu BR-VMBST-RG-T1-CF-RC-8546
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, CF, Glides, Blk BR-FMBSO-RG-CF-RG-F42
- Flash Furniture Adjustable Bar Stools