Shop Alternate Products
This Product is Discontinued
Flash Furniture
Bomber Jacket LeatherSoft 32.5 W 40.5 H (Discontinued)
Mfr # ZB-WING-BOMB-GG
Zoro # G3942608
Free Shipping & Returns
This Product is Discontinued
Key Features
- Seat Color Bomber Jacket LeatherSoft
- Seat Material Alloy, Aluminum, Foam, Leather/Faux Leather, Polyurethane, PVC
- Overall Height 40.5
- Overall Width 32.5
- Back Material Leather