- Home
- /
- Furniture, Linens & Decor
- /
- Kitchen & Dining Furniture
- /
- Counter Height Stools
- /
- Brown Fabric/Wood Stool, 24"
Flash Furniture
Brown Fabric/Wood Stool, 24"
- Zoro #: G2785914
- Mfr #: 2-CH-182020-24-BN-F-GG

Tap to zoom
Hover or click to zoom
$361.10
pkg. of 2 ($180.55/ea)
- Item: Brown Fabric/Wood Stool,24",PK2
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $361.10
Flash Furniture #2-CH-182020-24-BN-F-GG Specifications
- Zoro #: G2785914
- Mfr #: 2-CH-182020-24-BN-F-GG
- Color: Brown Fabric
- Item: Brown Fabric/Wood Stool,24",PK2
- Country of Origin (subject to change): China
Description
This classically sophisticated upholstered counter stool with decorative nail trimming lend a touch of old world elegance and comfort. The solid wood frame and legs are streamlined with a touch of whimsy mimicking the curved design details of the arms. The deep seat is an invitation to lounge, relax and enjoy the atmosphere. Enjoy the comforts of this stool anywhere around the home with its full back. To ensure smooth gliding and floor protection, glides have been added.
Reviews of Flash Furniture #2-CH-182020-24-BN-F-GG
Explore more
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 24" 2-CH-182020-24-BK-F-GG
- FLASH FURNITURE Metal Counter Stool, 24", Blue, Seat Material: Wood CH-31320-24-BL-WD-GG
- FLASH FURNITURE Oval Back Ghost Counter Stool OW-GHOSTBACK-24-GG
- FLASH FURNITURE Metal Counter Stool, 24", Red, Seat Material: Wood CH-31320-24-RED-WD-GG
- HOLLAND BAR STOOL CO. Maple Counter Stool, Dark Cherry Finish, North Carolina State Seat RC24MSDC
- HOLLAND BAR STOOL CO. Oak Bar Stool, Natural Finish, Toronto Maple Leafs Seat RC30OSNat
- HOLLAND BAR STOOL CO. Oak Bar Stool, Dark Cherry Finish, North Carolina Seat RC30OSDC
- HOLLAND BAR STOOL CO. Maple Counter Stool, Dark Cherry Finish, Indian Motorcycle Seat RC24MSDC
- HOLLAND BAR STOOL CO. Oak Counter Stool, Dark Cherry Finish, U.S. Army Seat RC24OSDC
- Flash Furniture Counter Height Stools