Flash Furniture
Brown Vinyl Barstool, Adj Height, Backrest: Open Back
- Zoro #: G3614508
- Mfr #: CH-TC3-1060-BRN-GG
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Weight Capacity: 330 lb.
- Material: Chrome, Foam
- Frame Material: Metal
- Backrest: Open Back
- Seat Material: Vinyl
$107.01
Subtotal: $107.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flash Furniture #CH-TC3-1060-BRN-GG Specifications
- Zoro #: G3614508
- Mfr #: CH-TC3-1060-BRN-GG
- UPC #: 847254047920
- Color: Brown
- Seat Height Range: 24-1/2" to 32-1/4"
- Weight Capacity: 330 lb.
- Material: Chrome, Foam
- Frame Material: Metal
- Backrest: Open Back
- Seat Material: Vinyl
- Country of Origin (subject to change): China
Description
Brown Vinyl Barstool,Adj Height
Reviews of Flash Furniture #CH-TC3-1060-BRN-GG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLASH FURNITURE Red Vinyl Barstool, Adj Height, Seat Height Range: 24" to 32-1/2" DS-815-RED-GG
- FLASH FURNITURE White Vinyl Barstool, Adj Height DS-815-WH-GG
- FLASH FURNITURE Gray Vinyl Barstool, Adj Height CH-112280-GY-GG
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height CH-102029-BURG-GG
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" DS-801-CONT-PUR-GG
- FLASH FURNITURE Gray Fabric Barstool, Adj Height CH-321-GYFAB-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92066-BK-GG
- FLASH FURNITURE Chair, Ravello, Adj Barstool, Beige Fabric DS-8411-BGE-F-GG
- FLASH FURNITURE Red Vinyl Barstool, Adj Height CH-TC3-1060-RED-GG
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame LF-214A-SILVER-GG
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Bk, RT, Tilt, Glides, Wht BR-VDHST-RT-T1-RG-8501
- Flash Furniture Adjustable Bar Stools