Flash Furniture

Brown Vinyl Barstool, Adj Height, Seat Height Range: 23-1/2" to 32"

Hover or click to zoom Tap to zoom
Key Features
  • Weight Capacity: 330 lb.
  • Material: Chrome, Foam
  • Frame Material: Metal
  • Seat Material: Vinyl
See full product details
$108.19
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Seat Height Range 23-1/2" to 32"

Details

Color Brown
Weight Capacity 330 lb.
Material Chrome, Foam
Frame Material Metal
Seat Material Vinyl

Description

Give yourself a pat on the back for adding this chic adjustable height barstool to your home. The bucket seat and back are padded and upholstered in sleek brown vinyl. The swivel seat easily adjusts from counter to bar height using the convenient gas lift handle, located just below the seat making it a great fit for your breakfast bar or kitchen counter. The chrome base and footrest complement the stool's modern design and this stool will hold up to 330 pounds. Designed for residential use, this brown vinyl barstool is an excellent choice when you want a contemporary look for your home.

    Reviews of Flash Furniture #CH-82028-MOD-BRN-GG