Flash Furniture
Burgundy Vinyl Barstool, Adj Height
- Zoro #: G3614989
- Mfr #: DS-801B-BG-GG
Hover or click to zoom Tap to zoom
Key Features
- Seat Height Range: 23-1/4" to 32"
- Weight Capacity: 330 lb.
- Material: Plastic, Chrome, Foam
- Frame Material: Metal
- Seat Material: Vinyl
- Item: Burgundy Vinyl Barstool,Adj Height
$67.07
Subtotal: $67.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flash Furniture #DS-801B-BG-GG Specifications
- Zoro #: G3614989
- Mfr #: DS-801B-BG-GG
- UPC #: 889142056355
- Color: Burgundy
- Seat Height Range: 23-1/4" to 32"
- Weight Capacity: 330 lb.
- Material: Plastic, Chrome, Foam
- Frame Material: Metal
- Seat Material: Vinyl
- Item: Burgundy Vinyl Barstool,Adj Height
- Country of Origin (subject to change): China
Description
Burgundy Vinyl Barstool,Adj Height
Reviews of Flash Furniture #DS-801B-BG-GG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLASH FURNITURE Brown Vinyl Barstool, Adj Height, Material: Plastic, Chrome, Foam DS-801B-BRN-GG
- FLASH FURNITURE Gray Vinyl Barstool, Adj Height, Material: Plastic, Chrome, Foam DS-8101-GY-GG
- FLASH FURNITURE Red Vinyl Barstool, Adj Height, Seat Height Range: 23-1/4" to 32" DS-801B-RED-GG
- FLASH FURNITURE Tractor Stool w/Back, Silver LF-215-SILVER-GG
- FLASH FURNITURE Tractor Seat w/Chrome Frame, Blue, Caster Type: Dual-Wheeled LF-214A-BRIGHTBLUE-GG
- FLASH FURNITURE White Vinyl Barstool 2-CH-82058-4-WH-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92066-BK-GG
- FLASH FURNITURE Chair, Ravello, Adj Barstool, Beige Fabric DS-8411-BGE-F-GG
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Fab, Bk, RT, Casters, Gry BR-FHBST-RT-T0-RC-F44
- BLUE RIDGE ERGONOMICS Med Bench Mini-Stool, Vinyl, Glides, Blk BR-VMBMS-RG-RG-8540
- BLUE RIDGE ERGONOMICS Hi Bench Stool, Vinyl, Bk, RT, Glides, Gry BR-VHBST-RT-T0-RG-8605
- Flash Furniture Adjustable Bar Stools