Flash Furniture
Burgundy Vinyl Barstool, Adj Height
- Zoro #: G3615129
- Mfr #: DS-811-BURG-GG
Hover or click to zoom Tap to zoom
Key Features
- Overall Height: 40.75
- Seat Height Range: 24" to 32-3/4"
- Weight Capacity: 330 lb.
- Material: Chrome, Foam, Metal, Plastic, Vinyl
- Frame Material: Metal
- Finish: Chrome Metal
- Backrest: Orbit-Style Back
- Seat Material: Vinyl
$115.36
Subtotal: $115.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FLASH FURNITURE Brown Vinyl Barstool, Adj Height, Seat Height Range: 24" to 32-3/4" DS-811-BRN-GG
- FLASH FURNITURE Red Vinyl Barstool, Adj Height, Seat Height Range: 24" to 32-3/4" DS-811-RED-GG
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Seat Height Range: 24" to 32-3/4" DS-811-GRN-GG
- FLASH FURNITURE Red Vinyl Barstool, Adj Height CH-TC3-1062-RED-GG
- FLASH FURNITURE Candy Heart Tractor Stool, Caster Type: Dual-Wheeled LF-214A-CANDYHEART-GG
- FLASH FURNITURE Black Vinyl Adjustable Barstool with Gold Base, PK2 2-CH-92023-1-BK-G-GG
- FLASH FURNITURE Brown Fabric Barstool, Adj Height, Frame Material: Metal CH-122070-BRNFAB-GG
- FLASH FURNITURE Chair, Ravello, Adj Barstool, Beige Fabric DS-8411-BGE-F-GG
- FLASH FURNITURE Chair, Trieste, Adj Barstool, Lght Gry Fbrc DS-8121A-LTG-F-GG
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Glides, Burg BR-VMBSO-RG-NF-RG-8569
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vin, Bk, Chrome, CF, Cast, BLK BR-VHBST-CR-T0-CF-CC-8540
- Flash Furniture Adjustable Bar Stools