Flash Furniture
Burgundy Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4"
- Zoro #: G3615138
- Mfr #: DS-801-CONT-BURG-GG
Hover or click to zoom Tap to zoom
Key Features
- Weight Capacity: 330 lb.
- Material: Chrome, Foam
- Frame Material: Metal
- Seat Material: Vinyl
$65.81
Subtotal: $65.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Flash Furniture
- MFR #DS-801-CONT-BURG-GG
- Zoro #G3615138
- Country of OriginChina
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 22-3/4" to 31-1/4" |
Details
Color | Burgundy |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Seat Material | Vinyl |
Description
Burgundy Vinyl Barstool,Adj Height
Reviews of Flash Furniture #DS-801-CONT-BURG-GG
Explore more
- FLASH FURNITURE Gray Quilted Vinyl Barstool, Adj Height CH-102029-GY-GG
- FLASH FURNITURE Green Quilted Vinyl Barstool, Adj Height CH-102029-GRN-GG
- FLASH FURNITURE Burg Quilted Vinyl Barstool, Adj Height DS-810-MOD-BURG-GG
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Frame Material: Metal CH-132330-ORG-GG
- FLASH FURNITURE Orange Vinyl Barstool 2-CH-92066-ORG-GG
- FLASH FURNITURE Burgundy Vinyl Adjust Barstool, Counter Ht Swivel, Chrome Ped Base, PK2 2-CH-92023-1-BURG-GG
- FLASH FURNITURE Tufted Vinyl Barstool, Adj Height, Brgndy CH-112080-BURG-GG
- FLASH FURNITURE Brown Vinyl Barstool, Adj Height, Seat Height Range: 23-1/2" to 32" CH-82028-MOD-BRN-GG
- FLASH FURNITURE Brown Vinyl Barstool, Adj Height, Seat Height Range: 26-1/4" to 34-1/2" DS-8101B-BRN-GG
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Bk, Chrome, Glides, Dov BR-VDHST-CR-T0-RG-8567
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, CF, Casters, Nav BR-VHBSO-RG-CF-RC-8582
- Flash Furniture Adjustable Bar Stools