This Product is Discontinued
Shop for all Adjustable Bar Stools
Flash Furniture
Cappuccino Vinyl Barstool, Adj Height, Weight Capacity: 330 lb. (Discontinued)
- Zoro #: G3615153
- Mfr #: DS-801B-CAP-GG
Hover or click to zoom Tap to zoom
Key Features
- Seat Height Range: 23-1/4" to 32"
- Weight Capacity: 330 lb.
- Material: Plastic, Chrome, Foam
- Frame Material: Metal
- Seat Material: Vinyl
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flash Furniture #DS-801B-CAP-GG Specifications
- Zoro #: G3615153
- Mfr #: DS-801B-CAP-GG
- UPC #: 889142056393
- Color: Cappuccino
- Seat Height Range: 23-1/4" to 32"
- Weight Capacity: 330 lb.
- Material: Plastic, Chrome, Foam
- Frame Material: Metal
- Seat Material: Vinyl
- Country of Origin (subject to change): China
Description
Cappuccino Vinyl Barstool,Adj Height
Reviews of Flash Furniture #DS-801B-CAP-GG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLASH FURNITURE Red Vinyl Barstool, Adj Height, Seat Height Range: 23-1/4" to 32" DS-801B-RED-GG
- FLASH FURNITURE White Vinyl Barstool, Adj Height, Material: Plastic, Chrome, Foam DS-801B-WH-GG
- FLASH FURNITURE Brown Vinyl Adjustable Height Barstool, Curved Back, Chrome Base, PK2 2-CH-321-BRN-GG
- FLASH FURNITURE Black Vinyl Barstool 2-CH-TC3-1060-BK-GG
- FLASH FURNITURE Chair, Ravello, Adj Barstool, Beige Fabric DS-8411-BGE-F-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92066-BK-GG
- BLUE RIDGE ERGONOMICS Vinyl Screw-Lift Stool, Med Bench, Glides, Royal BR-VSLMD-CR-RG-8801
- DRIVE MEDICAL Kitchen Stool 12455
- BLUE RIDGE ERGONOMICS Bech Stool, Med, Fab, Bk, Tilt, CF, Gld, Bur BR-FMBST-RG-T1-CF-RG-F41
- Flash Furniture Adjustable Bar Stools