Flash Furniture

Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King


product price: $138.99
/ea
Free Shipping & Returns
$138.99

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 81 in
  • Width 75.5 in
  • Color Blue
  • Material Memory Foam
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size King
Length 81 in
Width 75.5 in

Details

Color Blue
Material Memory Foam

Description

If you're not getting a good nights sleep but it's not in the budget to replace your bed, this full cool gel memory foam mattress topper will come to the rescue. A cool gel infused cooling memory foam topper can help relieve joint and back pain and molds to your form for whole body support providing the level of comfort you need to fall asleep. If you find yourself kicking off the covers at night, this 3 inch memory foam mattress topper provides a cooling sensation and disperses body heat to keep you sweat-free. This ventilated cooling mattress topper is CertiPUR-US Certifed as well as certified with both 16 CFR 1303 and 16 CFR 1632 fire ratings. Our mattress topper arrives compressed so it's easy to move it where you need it. Simply remove the wrapping and allow it to expand. Can be used in 1-2 hours but please allow 24 hours for maximum expansion. restful sleep is essential at all ages to maintain good physical and mental health so invest wisely in yourself and your loved ones with a memory foam mattress topper.


  • •3" Cooling Memory Foam Mattress Topper for King Bed
  • •Pressure Point Relief with whole body support
  • •Absorbs movement and reduces motion for better co-sleeping
  • •Helps prevent growth of airborne irritants
  • •Provides a Cooling Sensation and Disperses Body Heat to keep you cool during sleep
  • •16 CFR 1303 and 16 CFR 1632 Fire Rated
  • •Compressed upon delivery for convenience and ease of transport
  • •After unpackaging allow 1-2 hours of expansion time before use and 24 hours for maximum expansion
  • •Easily clean with a vacuum with a soft brush attachment to remove dirt
  • •No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.