Flash Furniture
Chair, Ravello, Adj Barstool, Beige Fabric
- Zoro #: G7340389
- Mfr #: DS-8411-BGE-F-GG
Key Features
- Seat Material: Fabric
- Material: Fabric, Foam, Chrome
- Frame Material: Metal
- Backrest: Tufted
- Item: Chair,Ravello,Adj Barstool,Beige Fabric
- Weight Capacity: 330 lb.
- Seat Height Range: 25" to 34"
$169.03
Subtotal: $169.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flash Furniture #DS-8411-BGE-F-GG Specifications
- Zoro #: G7340389
- Mfr #: DS-8411-BGE-F-GG
- Seat Material: Fabric
- Material: Fabric, Foam, Chrome
- Frame Material: Metal
- Color: Beige Fabric
- Backrest: Tufted
- Item: Chair,Ravello,Adj Barstool,Beige Fabric
- Weight Capacity: 330 lb.
- Seat Height Range: 25" to 34"
- Country of Origin (subject to change): China
Description
This stylish beige fabric upholstered adjustable height barstool provides just the right accent to feature at your breakfast bar or kitchen counter. The seat is padded with 2" of foam and adorned with nail trim. The swivel seat easily adjusts from counter to bar height using the convenient gas lift handle, located just below the seat. The chrome details give it a modern contemporary appeal, while the contrasting decorative nail heads and curved lines are reminiscent of idyllic classical design. To help provide additional protection to the floors, the base has a concealed plastic ring. Designed for residential use, this barstool is an excellent choice when you want a contemporary look for your home.
Reviews of Flash Furniture #DS-8411-BGE-F-GG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLASH FURNITURE Blue Fabric Barstool 2-DS-8111-BLU-F-GG
- FLASH FURNITURE Red Vinyl Barstool, Adj Height CH-TC3-1062-RED-GG
- FLASH FURNITURE White Vinyl Barstool, Adj Height, Backrest: Panel Back CH-92066-WH-GG
- FLASH FURNITURE Burgundy Vinyl Barstool 2-CH-92066-BURG-GG
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Seat Height Range: 23" to 32" CH-82028A-GRN-GG
- FLASH FURNITURE Tufted White Vinyl Barstool, Adj Height CH-112080-WH-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92066-BK-GG
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, BF, Casters, Taupe BR-VMBSO-RG-BF-RC-8584
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Chrm, Cast, Gry BR-VMBST-CR-T0-CF-CC-8605
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, Bk, Tilt, BF, Cast, BLK BR-VHBST-RG-T1-BF-RC-8540
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Seat Height Range: 24" to 32-1/2" DS-815-ORG-GG
- Flash Furniture Adjustable Bar Stools