Flash Furniture

Chair, Ravello, Adj Barstool, Lght Gry Fbrc

Hover or click to zoom Tap to zoom
Key Features
  • Seat Height Range: 25" to 34"
  • Weight Capacity: 330 lb.
  • Material: Fabric, Foam, Chrome
  • Frame Material: Metal
  • Backrest: Tufted
  • Seat Material: Fabric
  • Item: Chair,Ravello,Adj Barstool,Lght Gry Fbrc
See full product details
$135.00
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Seat Height Range 25" to 34"

Details

Color Light Gray Fabric
Weight Capacity 330 lb.
Material Fabric, Foam, Chrome
Frame Material Metal
Backrest Tufted
Seat Material Fabric
Item Chair,Ravello,Adj Barstool,Lght Gry Fbrc

Description

This stylish light gray fabric upholstered adjustable height barstool provides just the right accent to feature at your breakfast bar or kitchen counter. The seat is padded with 2" of foam and adorned with nail trim. The swivel seat easily adjusts from counter to bar height using the convenient gas lift handle, located just below the seat. The chrome details give it a modern contemporary appeal, while the contrasting decorative nail heads and curved lines are reminiscent of idyllic classical design. To help provide additional protection to the floors, the base has a concealed plastic ring. Designed for residential use, this barstool is an excellent choice when you want a contemporary look for your home.

    Reviews of Flash Furniture #DS-8411-LTG-F-GG