This item is Discontinued.

Flash Furniture Chair, Trieste, Adj Barstool, Black Leather DS-8121A-BLK-GG

Chair, Trieste, Adj Barstool, Black Leather (Discontinued)

  • Mfr # DS-8121A-BLK-GG
  • Zoro # G7340282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS-8121A-BLK-GG
Zoro #
G7340282
UPC #
889142336891
Country of Origin
China

Dimensions

Seat Height Range
24" to 32-1/2"

Details

Color
Black LeatherSoft
Weight Capacity
330 lb.
Material
Metal, Chrome, Foam
Frame Material
Metal
Backrest
Comfort-Forming Back
Seat Material
Leather/Faux Leather
Item
Chair,Trieste,Adj Barstool,Black Leather

Description

Chair,Trieste,Adj Barstool,Black Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.