Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame

  • Mfr # SDA-AD642003R-1-GG

  • Zoro # G3646120


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Plastic, Polyethylene, Rattan
Overall Height
33.25
Overall Width
22
Overall Length
24.5
Capacity
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDA-AD642003R-1-GG
Zoro #
G3646120
UPC #
889142206262
Country of Origin
China

Dimensions

Overall Height
33.25
Overall Width
22
Overall Length
24.5

Details

Item
Patio Alum. Chair,Rattan Bamboo,Cocoa
Material
Aluminum, Plastic, Polyethylene, Rattan
Color
Cocoa Rattan/Bamboo-Aluminum Frame
Capacity
250

Description

Patio Alum. Chair,Rattan Bamboo,Cocoa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.