Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Computer Desk , 19-1/2" X 41-1/4" X 29-1/2" , Laminate

  • Zoro #: G5035733
  • Mfr #: NAN-NJ-HD10168-GG
Flash Furniture Computer Desk ,  19-1/2" X 41-1/4" X 29-1/2" ,  Laminate NAN-NJ-HD10168-GG
Flash Furniture Computer Desk ,  19-1/2" X 41-1/4" X 29-1/2" ,  Laminate NAN-NJ-HD10168-GG
Flash Furniture Computer Desk ,  19-1/2" X 41-1/4" X 29-1/2" ,  Laminate NAN-NJ-HD10168-GG
Flash Furniture Computer Desk ,  19-1/2" X 41-1/4" X 29-1/2" ,  Laminate NAN-NJ-HD10168-GG
$85.08
  • Overall Depth: 19-1/2"
  • Material: Laminate
  • Color: Brown, Frame: Black, Table Top: Wood Grain
See full product details
This item ships free.

Flash Furniture #NAN-NJ-HD10168-GG Specifications

  • Zoro #: G5035733
  • Mfr #: NAN-NJ-HD10168-GG
Overall Depth: 19-1/2" Material: Laminate
Color: Brown, Frame: Black, Table Top: Wood Grain Width: 41-1/4"
Number of Drawers: 1 Type: Computer Desk
Height: 29-1/2" Item: Computer Desk,Black Metal Frame,Coffee
Frame Material: Metal Overall Height: 29-1/2"
Overall Width: 41-1/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Computer Desk,Black Metal Frame,Coffee

Reviews of Flash Furniture #NAN-NJ-HD10168-GG