Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Computer Desk, 25-1/2" to 33" X 55" X 29-3/4"

  • Zoro #: G3628009
  • Mfr #: NAN-WK-017-GG
$237.73
  • Number of Pedestals: 1
  • Height: 29-3/4"
  • Color: Frost, Frame: White, Table Top: Clear
See full product details
Out of Stock

Flash Furniture #NAN-WK-017-GG Specifications

  • Zoro #: G3628009
  • Mfr #: NAN-WK-017-GG
Number of Pedestals: 1 Height: 29-3/4"
Color: Frost, Frame: White, Table Top: Clear Overall Depth: 25-1/2" to 33"
Item: Computer Desk w/3 Drawer Pedestal,Wht Number of Drawers: 3
Type: Computer Desk Frame Material: Metal
Material: Metal, Table Top: Glass Width: 55"
Overall Width: 55" Overall Height: 29-3/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Computer Desk w/3 Drawer Pedestal,Wht

Reviews of Flash Furniture #NAN-WK-017-GG