Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Computer Desk with Shelves, Drawer

  • Zoro #: G5037072
  • Mfr #: NAN-NJ-HD3518-W-GG
$70.06
  • Material: Laminate, Table Top: Wood
  • Width: 42"
  • Height: 29-1/2"
See full product details
Out of Stock

Flash Furniture #NAN-NJ-HD3518-W-GG Specifications

  • Zoro #: G5037072
  • Mfr #: NAN-NJ-HD3518-W-GG
Material: Laminate, Table Top: Wood Width: 42"
Height: 29-1/2" Type: Contemporary Computer Desk
Frame Material: Laminate Number of Drawers: 1
Number of Pedestals: 1 Item: Computer Desk with Shelves,Drawer
Color: White Overall Depth: 19"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This contemporary computer desk will make a bold statement with its white finish and multi-surface. This desk features a box drawer and an open storage pedestal for storage and organizing. Investing in a desk for your home makes working from home or managing household bills and paperwork a much more pleasant experience.

 

  • Contemporary Style
  • White Laminate Finish
  • Multi-Tiered Surface
  • Sliding Keyboard Tray: 29''W x 12''D x 2''H from floor
  • Box Drawer Size: 7.25''W x 13.25''D x 5''H
  • Open Storage Pedestal
  • Top Compartment Size: 9.5''W x 19''D x 6.5''H
  • Bottom Compartment Size: 9.5''W x 19''D x 19''H
  • Partial Privacy Panel

Reviews of Flash Furniture #NAN-NJ-HD3518-W-GG