Contemporary Chair Newton Chair, Mesh, High Back, Gray, 15" to 18" Height, Mesh, Gray (Discontinued)
- Mfr # LF-X-11-GG
- Zoro # G7342297
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LF-X-11-GG
Zoro #
G7342297
UPC #
889142340249
Country of Origin
China
Dimensions
Overall Height
40"
Seat Height Range
15" to 18"
Details
Item
Newton Chair,Mesh,High Back,Gray
Seat Material
Mesh
Back Color
White
Back Material
Mesh
Caster Type
Dual Wheel
Frame Material
Plastic
Color
Gray
Office Chair Style
Contemporary Chair
Material
Mesh, Nylon
Weight Capacity
250 lb.
Style
High Back Chair
Description
Newton Chair,Mesh,High Back,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.