Shop Alternate Products
This Product is Discontinued
Flash Furniture
Contemporary Chair, Leather, 20" to 23-3/4" Height, Fixed Arms, Black (Discontinued)
Mfr # BT-2921-BK-GG
Zoro # G3610140
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 20" to 23-3/4"