Flash Furniture
Gray Vinyl Barstool, Adj Height, Backrest: Barrel Back
- Zoro #: G3618017
- Mfr #: CH-TC3-1066L-GY-GG
Hover or click to zoom Tap to zoom
Key Features
- Seat Height Range: 23-1/4" to 32"
- Weight Capacity: 330 lb.
- Material: Metal, Chrome, Foam
- Frame Material: Metal
- Backrest: Barrel Back
- Seat Material: Vinyl
$118.34
Subtotal: $118.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Flash Furniture
- MFR #CH-TC3-1066L-GY-GG
- Zoro #G3618017
- Country of OriginChina
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 23-1/4" to 32" |
Details
Color | Gray Vinyl |
Weight Capacity | 330 lb. |
Material | Metal, Chrome, Foam |
Frame Material | Metal |
Backrest | Barrel Back |
Seat Material | Vinyl |
Description
You need a cozy place to sit while eating a meal, working at your crafting table or putting on makeup at your vanity and this beautiful, adjustable height gray barstool is the answer. With a rounded low-back design, this vinyl upholstered stool's seat and back are padded with 1" of foam. The height adjustable swivel seat easily adjusts from counter to bar height using the convenient gas lift handle, located just below the seat. The shiny chrome base and footrest complement the stool's modern design. A plastic ring, embedded in the base, protects your floor by sliding smoothly when you need to move the stool. Designed for residential use, this adjustable height barstool is an excellent choice when you need a versatile seating option for your home.
Reviews of Flash Furniture #CH-TC3-1066L-GY-GG
Explore more
- FLASH FURNITURE Blue Fabric Barstool, Adj Height, Backrest: Barrel Back CH-TC3-1066L-BLFAB-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Backrest: Barrel Back CH-TC3-1066L-BK-GG
- FLASH FURNITURE Charcoal Fabric Barstool, Adj Height, Backrest: Barrel Back CH-TC3-1066L-BKFAB-GG
- FLASH FURNITURE Black Vinyl Adjustable Height Barstool CH-122070-BK-G-GG
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 23" to 32" CH-82028A-PUR-GG
- FLASH FURNITURE Cognac Vinyl Adjustable Height Barstool CH-122070-BR-GG
- FLASH FURNITURE Red Vinyl Barstool, Adj Height, Seat Height Range: 23-1/4" to 32" DS-801B-RED-GG
- FLASH FURNITURE Brown Vinyl Barstool, Adj Height, Seat Height Range: 23-1/2" to 32" CH-82028-MOD-BRN-GG
- FLASH FURNITURE Tufted Red Vinyl Barstool, Adj Height CH-112080-RED-GG
- MOORECO Round Stool, No Backrest, 18-1/2 to 29 in. 34419R
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Fabric, Bk, BF, Casters, Nav BR-FHBST-RG-T0-BF-RC-F45
- Flash Furniture Adjustable Bar Stools