Flash Furniture
Gray Vinyl Barstool, Adj Height
- Zoro #: G3617822
- Mfr #: CH-112280-GY-GG
Hover or click to zoom Tap to zoom
Key Features
- Weight Capacity: 330 lb.
- Material: Chrome, Foam
- Frame Material: Metal
- Backrest: Ellipse Back
- Seat Material: Vinyl
- Item: Gray Vinyl Barstool,Adj Height
$84.26
Subtotal: $84.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Backrest: Tufted DS-829-BK-GG
- FLASH FURNITURE White Vinyl Barstool, Adj Height, Backrest: Tufted DS-829-WH-GG
- FLASH FURNITURE Red Vinyl Barstool, Adj Height, Seat Height Range: 23" to 32" CH-82028A-RED-GG
- FLASH FURNITURE Brown Vinyl Barstool, Adj Height, Backrest: Panel Back CH-92066-BRN-GG
- FLASH FURNITURE Charcoal Fabric Barstool, Adj Height, Backrest: Stitch Back CH-132330-BKFAB-GG
- FLASH FURNITURE Gray Vinyl Adjust Barstool, Counter Ht Swivel, Chrome Pedestal Base, PK2 2-CH-92023-1-GY-GG
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Frame Material: Metal DS-811-PUR-GG
- FLASH FURNITURE Brown Vinyl Barstool, Adj Height, Seat Height Range: 23-1/2" to 32" CH-82028-MOD-BRN-GG
- FLASH FURNITURE Tufted Red Vinyl Barstool, Adj Height CH-112080-RED-GG
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Material: Chrome, Foam DS-815-PUR-GG
- FLASH FURNITURE Brown Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" DS-801-CONT-BRN-GG
- Flash Furniture Adjustable Bar Stools