Flash Furniture

Green Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Weight Capacity: 330 lb.
  • Material: Chrome, Foam
  • Frame Material: Metal
  • Seat Material: Vinyl
See full product details
This Product is Discontinued
Shop for all Adjustable Bar Stools
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents