Flash Furniture
Green Vinyl Barstool, Adj Height, Seat Height Range: 23" to 32"
- Zoro #: G3618312
- Mfr #: CH-82028A-GRN-GG
Hover or click to zoom Tap to zoom
Key Features
- Seat Height Range: 23" to 32"
- Weight Capacity: 330 lb.
- Material: Chrome, Foam
- Frame Material: Metal
- Backrest: Diamond Pattern Back
- Seat Material: Vinyl
$108.19
Subtotal: $108.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flash Furniture #CH-82028A-GRN-GG Specifications
- Zoro #: G3618312
- Mfr #: CH-82028A-GRN-GG
- UPC #: 847254065672
- Color: Green
- Seat Height Range: 23" to 32"
- Weight Capacity: 330 lb.
- Material: Chrome, Foam
- Frame Material: Metal
- Backrest: Diamond Pattern Back
- Seat Material: Vinyl
- Country of Origin (subject to change): China
Description
Classic style with a little zing perfectly describes this green upholstered adjustable height barstool with a diamond patterned back. A bucket seat design will make this a great accent chair around the bar area or kitchen and the easy to clean vinyl upholstery is an added bonus. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat while the chrome footrest supports your feet while also providing a contemporary chic design. To help protect your floors, the base features an embedded plastic ring.
Reviews of Flash Furniture #CH-82028A-GRN-GG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLASH FURNITURE Yellow Vinyl Barstool, Adj Height CH-82028A-YEL-GG
- FLASH FURNITURE White Vinyl Barstool, Adj Height CH-82028A-WH-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 23" to 32" CH-82028A-BK-GG
- FLASH FURNITURE Gray Fabric Barstool, Adj Height CH-132330-GYFAB-GG
- FLASH FURNITURE Red Vinyl Barstool, Adj Height, Seat Height Range: 24" to 32-3/4" DS-811-RED-GG
- FLASH FURNITURE Gray Vinyl Barstool, Adj Height CH-92023-1-GY-GG
- FLASH FURNITURE Chair, Ravello, Adj Barstool, Beige Fabric DS-8411-BGE-F-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92066-BK-GG
- HOLLAND BAR STOOL CO Adjustable Stool, Clear Coat Finish, Rein Adobe Seat 910CL023
- FLASH FURNITURE Chrome Adjustable Barstool 2-CH-181070-26S-CHR-GG
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Chrome, Castrs, Blu BR-FMBSO-CR-NF-CC-F43
- Flash Furniture Adjustable Bar Stools