Flash Furniture
Green Vinyl Barstool, Adj Height, Weight Capacity: 330 lb.
- Zoro #: G3618647
- Mfr #: CH-TC3-1062-GN-GG
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Seat Height Range: 24" to 33"
- Weight Capacity: 330 lb.
- Material: ABS Plastic, Chrome
- Frame Material: Metal
- Backrest: Cutout Back
- Seat Material: Plastic
$90.47
Subtotal: $90.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flash Furniture #CH-TC3-1062-GN-GG Specifications
- Zoro #: G3618647
- Mfr #: CH-TC3-1062-GN-GG
- UPC #: 847254066709
- Color: Green
- Seat Height Range: 24" to 33"
- Weight Capacity: 330 lb.
- Material: ABS Plastic, Chrome
- Frame Material: Metal
- Backrest: Cutout Back
- Seat Material: Plastic
- Country of Origin (subject to change): China
Description
Shake things up and create a fun modern feel in your home with this glossy green, height adjustable barstool. The cutout back and gentle curve in the smooth seat create sleek comfort. The dual purpose design performs as a counter height stool or a bar height stool. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat. Made to support you while you relax, the stool includes extra back support in the design of the seat. To help protect your floors, the base features an embedded plastic ring. This stool would be great at the kitchen island or pub height dining table but you can add it anywhere you want a sleek, stylish look.
Reviews of Flash Furniture #CH-TC3-1062-GN-GG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLASH FURNITURE Blue Vinyl Barstool, Adj Height, Seat Material: Plastic CH-TC3-1062-BL-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Material: Plastic CH-TC3-1062-BK-GG
- FLASH FURNITURE Silver Vinyl Barstool, Adj Height CH-TC3-1062-SIL-GG
- FLASH FURNITURE Yellow Vinyl Barstool, Adj Height DS-801-CONT-YEL-GG
- FLASH FURNITURE Red Vinyl Barstool, Adj Height, Seat Height Range: 23" to 32" CH-82028A-RED-GG
- FLASH FURNITURE Contemporary Black Fabric Adjustable Height Barstool with Chrome Base CH-182050X000-BKFAB-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92066-BK-GG
- FLASH FURNITURE Chair, Ravello, Adj Barstool, Beige Fabric DS-8411-BGE-F-GG
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk Chrome, Glides, Gry BR-FDHST-CR-T0-RG-F44
- BLUE RIDGE ERGONOMICS Vinyl Stool, Back, Med Bench, Tilt, Foot Ring, Casters, Taupe BR-VMBST-RG-T1-CF-RC-8815
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Chrome, Glides Blk BR-FMBSO-CR-NF-RG-F42
- Flash Furniture Adjustable Bar Stools