Skip to Main Content
customer-service Help
Flash Furniture

Guest Chair, 27" L 35" H, Raised Tablet, Fabric Seat, Contemporary Series

Flash Furniture Guest Chair,  27" L 35" H,  Raised Tablet,  Fabric Seat,  Contemporary Series BT-8217-GY-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$370.49
  • Office Chair Style: Guest Chair
  • Item: Guest Chair
  • Arm Style: Raised Tablet
See full product details
This item ships free.
Total: $370.49

Flash Furniture #BT-8217-GY-GG Specifications

  • Office Chair Style: Guest Chair
  • Item: Guest Chair
  • Arm Style: Raised Tablet
  • Seat Material: Fabric
  • Overall Height: 35"
  • Overall Depth: 27"
  • Back Color: Black
  • Back Material: Fabric
  • Frame Material: Metal
  • Backrest: Taut Back
  • Color: Gray
  • Series: Contemporary
  • Width: 41"
  • Material: Foam; Back, Seat: Fabric
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welcome your visitors and colleagues with this gray fabric guest chair with tablet arm.The chair has a plush seat with CA117 fire retardant foam and features a tablet arm for working on a laptop or completing paperwork. The tablet arm swings a full 360 degrees to position it at the ideal angle. Sturdy, chrome legs are capped with plastic floor glides to protect your floor by sliding smoothly when you move it.Whether you're creating a dedicated study space for a college or library or a productive space for visitors to wait, this attractive chair is an excellent choice.

 

  • Contemporary Style
  • Gray Fabric Upholstery
  • Raised Tablet Arm Swings 360 Degrees
  • Black Tablet Finish
  • Plush Foam Seat
  • CA117 Fire Retardant Foam
  • Taut Seat and Back
  • Chrome Feet with Plastic Floor Glides
  • Tablet Size: 13.75''W x 10''D x 7.5''H from seat; 18.25''H from floor
  • Tablet is 1.25''H from arm

Reviews of Flash Furniture #BT-8217-GY-GG