HERCULES Student Desk w/Open Front Metal Book Box, Gray Desktop, Black Frame and Navy Stack Chair

  • Mfr # FD-DESK-GYB-SCH3NB-GG

  • Zoro # G912488641


product price:  $186.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD-DESK-GYB-SCH3NB-GG
Zoro #
G912488641
UPC #
196861175169
Country of Origin
China

Description

Keep your students attention by keeping them comfortable and ready to learn with this classroom desk and chair set. With a desk for all ages and a chair for students ages 12+, this is a perfect fit for schools, libraries, and home-schooling spaces. The desk features a metal open book box to hold notebooks, writing utensils, folders, and more. The book box attaches to a specialty crafted crisscross frame at five points for superior stability. The desks high-pressure surface provides ample workspace to go with a sleek-looking laminate top with lacquer edge treatment. Wide and adjustable legs give plenty of leg room and are compatible with the chair on the three highest settings. The chair boasts an ergonomic flex back that promotes good posture as well as versatility that allows the user to find just the right position to keep from getting antsy and to stay comfortable, ideal for long lectures or extended study sessions. The vented back and seat allow for proper airflow and added comfort. When not in use, cleanup and storage are easy thanks to a stackable design that allows up to 18 of these chairs to stack on top of one another to save space and reduce clutter. Adjustable nylon floor glides on the desk and fixed floor glides on the chair are designed to protect hard flooring surfaces from scratches and other damage, meaning students can push their chairs back to get up without worry of damaging the floor. Both pieces feature a sturdy steel frame allowing the desk to hold 300 lbs. static weight and the chair to hold 500 lbs. static weight. Desk assembly can be completed in 30 minutes or less while the chair arrives preassembled. Maintenance is easy by cleaning both pieces with a water-based cleaner. Upgrading your classroom is easy with this desk/chair set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.