Flash Furniture
Folding Chair -White Plastic - Event Chair
Mfr # LE-L-3-WHITE-GG
Zoro # G3635359
Sold in multiples of 2 for $62.18
$62.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 650
- Overall Height 31.5
- Overall Width 17.5
- Overall Length 18
- Weight 7
Explore More Products
- FLASH FURNITURE Folding Chair - Blue Plastic - Event Chair LE-L-3-BLUE-GG
- FLASH FURNITURE Folding Chair -Red Plastic - Event Chair LE-L-3-RED-GG
- FLASH FURNITURE Folding Chair - Brown Plastic - 60 Pack LE-L-3-BROWN-GG
- FLASH FURNITURE Navy Fabric Folding Chair, PK2 2-AW-MC320AF-NVY-GG
- FLASH FURNITURE Fabric Church Chair, Blue XU-CH-60096-NVY-GG
- FLASH FURNITURE Folding Chair, Double Braced, Black Metal BD-F002-BK-GG
- FLASH FURNITURE Fldng Chair w/Easy Carry Hnldl, Beige Vnl HA-MC705AV-3-BGE-GG
- FLASH FURNITURE Fabric Fldng Chair, Easy-Carry Hndl, Brgnd HA-MC705AF-3-BY-GG
- FLASH FURNITURE Bk/Mah Slat Chair-Burg Seat 2-XU-DG-6G5B-MAH-BURV-GG
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Fanback Plastic Folding Chair, Black FPFC2BK
- FLASH FURNITURE Orange Metal Stackable Chair with Wood Seat 4-CH-31230-OR-WD-GG
- Flash Furniture Folding Chairs