Flash Furniture
Drafting Chair, Mesh, Blue
Mfr # BL-ZP-8805D-BLUE-GG
Zoro # G8624793
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Drafting Chair
- Seat Material Mesh
- Seat Width 27 in.
- Weight Capacity 250 lb.
- Frame Finish Black Nylon
Explore More Products
- FLASH FURNITURE Drafting Chair, Mesh, Black BL-ZP-8805D-BK-GG
- FLASH FURNITURE Drafting Chair, Mesh, White BL-ZP-8805D-WH-GG
- FLASH FURNITURE Drafting Chair, Mesh, Dark Gray BL-ZP-8805D-DKGY-GG
- FLASH FURNITURE Office Chair, Mesh, Black HL-0016-1-BK-BK-GG
- FLASH FURNITURE Office Chair, Mesh, Black H-LC-1388F-1K-BK-GG
- FLASH FURNITURE Fabric 28-, No Arm, Back, Seat, Frame: Black WL-A654MG-BK-D-GG
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-3/4" Height, Fixed Arms, Black H-HLC-0005-HIGH-1B-GG
- FLASH FURNITURE Leather, Adjustable Arms with Inward/Outward Pivot Pads, Black LeatherSoft GO-WY-85-7-GG
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric XU-DG-60443-670-2-BK-GG
- FLASH FURNITURE Fabric, Padded, Burgundy Fabric GO-5301B-BY-GG
- HON BASYX Task Chair, Mesh, Fixed Arms, Black VL712MM10
- Flash Furniture Desk Chairs