Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mid-Back Exec Chair, Orange

  • Zoro #: G3635009
  • Mfr #: HL-0001-OR-GG
$138.94
  • Seat Height Range: 18" to 23"
  • Frame Material: Plastic
  • Overall Height: 43-1/2"
See full product details
This item ships free.

Flash Furniture #HL-0001-OR-GG Specifications

  • Zoro #: G3635009
  • Mfr #: HL-0001-OR-GG
Seat Height Range: 18" to 23" Frame Material: Plastic
Overall Height: 43-1/2" Weight Capacity: 250 lb.
Material: Mesh Item: Mid-Back Exec Chair,Orange
Caster Type: Dual Wheel Arm Style: Adjustable
Color: Orange, Black Backrest: Built In Lumbar Support
Office Chair Style: Contemporary Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This attractive office chair is loaded with options to maximize your comfort and productivity.The transparent mesh back allows air to circulate, keeping you cool no matter how high the pressure gets. Built-in lumbar support helps prevent back strain and you can adjust the back height a full 2 inches up and down. Easily adjust the seat's back angle, seat height and tilt angle using three paddle mechanisms conveniently located under the seat.The contoured padded swivel seat is filled with 2 inches of CA117 fire retardant foam. Height adjustable padded arms take pressure off your shoulders and neck. Turn the tilt tension adjustment knob to increase or decrease the amount of force needed to rock or recline. Lock the seat in place with the multi-tilt lock mechanism. The heavy-duty, nylon base with silver accents and dual wheel casters makes it easy to roll across the floor.This mesh executive chair is a stylish chair that will keep you cool and comfortable.

 

  • Contemporary Office Chair
  • Mid-Back Design
  • Flexible Mesh Back Material
  • Built-In Lumbar Support
  • Triple Paddle Control Mechanism
  • Back Height Adjustment
  • Back Adjusts 2'' up and down
  • Infinite-Locking Back Angle Adjustment
  • Multi-Tilt Lock Mechanism
  • Tilt Tension Adjustment Knob

Reviews of Flash Furniture #HL-0001-OR-GG