Flash Furniture
Office Desk 47-1/4" W, Silver
Mfr # NAN-WK-008-GG
Zoro # G3778439
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Base Material Metal
- Color Mahogany
- Material Plastic, Table Top: Laminate
- Pedestal Style None
Explore More Products
- FLASH FURNITURE Office Chair, Mesh, Blue H-LC-1388F-1K-BL-GG
- FLASH FURNITURE Blue Mesh Multifunction Chair - Roller Wheels HL-0001-BL-RLB-GG
- FLASH FURNITURE Desk Chair, Mesh, White Mesh/White Frame BL-X-5M-WH-WH-GG
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B DS-8012LB-BLK-GG
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Burgundy Mesh BL-ZP-806-BY-GG
- FLASH FURNITURE Yellow Mesh Multifunction Chair - Roller Wheels HL-0001-YEL-RLB-GG
- FLASH FURNITURE Black Mid-Back Armless LeatherSoft Office Chair GO-21111-BK-GG
- FLASH FURNITURE Fabric 29-, Adjustable, Black Fabric WL-735SYG-BK-AD-GG
- FLASH FURNITURE Drafting Chair, Mesh, 24-1/4" to 29-1/4" Height, Adjustable Arms, Black WL-A7671SYG-BK-AD-GG
- GLOBAL INDUSTRIAL Mesh Back Drafting Stool B522149
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black 92343-30
- Flash Furniture Desk Chairs