Shop Alternate Products
This Product is Discontinued
Flash Furniture
Rally Orange Fabric Swivel Wing Chair and Ottoman Set (Discontinued)
Mfr # ZB-WING-CH-OT-ORG-FAB-GG
Zoro # G3942483
Free Shipping & Returns
This Product is Discontinued
Key Features
- Seat Color Orange Fabric
- Seat Material Alloy, Aluminum, Fabric, Fiberglass, Foam, Polyester
- Weight Capacity 500
- Overall Length 35
- Overall Height 40.5