Flash Furniture

Orange Vinyl Barstool, Adj Height, Frame Material: Metal

Flash Furniture Orange Vinyl Barstool,  Adj Height,  Frame Material: Metal CH-132330-ORG-GG
Hover or click to zoom Tap to zoom
  • Seat Height Range: 25" to 33-1/2"
  • Weight Capacity: 330 lb.
  • Material: Chrome, Foam
  • Frame Material: Metal
  • Backrest: Stitch Back
  • Seat Material: Vinyl
  • Country of Origin (subject to change): China
See full product details
$102.02
This item ships free.

Subtotal: $102.02

Flash Furniture #CH-132330-ORG-GG Specifications

  • Color: Orange Vinyl
  • Seat Height Range: 25" to 33-1/2"
  • Weight Capacity: 330 lb.
  • Material: Chrome, Foam
  • Frame Material: Metal
  • Backrest: Stitch Back
  • Seat Material: Vinyl
  • Country of Origin (subject to change): China

Description

Orange Vinyl Barstool,Adj Height

Reviews of Flash Furniture #CH-132330-ORG-GG