Flash Furniture
Orange Vinyl Barstool, Adj Height, Seat Height Range: 24" to 32-1/2"
- Zoro #: G3620108
- Mfr #: DS-815-ORG-GG
Hover or click to zoom Tap to zoom
Key Features
- Weight Capacity: 330 lb.
- Material: Chrome, Foam
- Frame Material: Metal
- Backrest: Deep Curved Back
- Seat Material: Vinyl
$107.71
Subtotal: $107.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flash Furniture #DS-815-ORG-GG Specifications
- Zoro #: G3620108
- Mfr #: DS-815-ORG-GG
- UPC #: 847254065412
- Color: Orange
- Seat Height Range: 24" to 32-1/2"
- Weight Capacity: 330 lb.
- Material: Chrome, Foam
- Frame Material: Metal
- Backrest: Deep Curved Back
- Seat Material: Vinyl
- Country of Origin (subject to change): China
Description
Orange Vinyl Barstool,Adj Height
Reviews of Flash Furniture #DS-815-ORG-GG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLASH FURNITURE Gray Vinyl Barstool, Adj Height CH-112280-GY-GG
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height CH-TC3-1060-ORG-GG
- FLASH FURNITURE White Vinyl Barstool, Adj Height DS-815-WH-GG
- FLASH FURNITURE Yellow Vinyl Barstool, Adj Height CH-TC3-1060-YEL-GG
- FLASH FURNITURE Chair, Trieste, Adj Barstool, Black Fabric DS-8121A-BLK-F-GG
- FLASH FURNITURE Chair, Ravello, Adj Barstool, Beige Fabric DS-8411-BGE-F-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92066-BK-GG
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fab, Bk, CF, Glides, Bur BR-FMBST-RG-T0-CF-RG-F41
- BLUE RIDGE ERGONOMICS Vinyl Stool, Back, Chrome, Med Bench, Tilt, Foot Ring, Casters, Carbon BR-VMBST-CR-T1-CF-CC-8823
- BLUE RIDGE ERGONOMICS Ben Stool, Hi, Vinyl, Bk, CF, Gld, Burg BR-VHBST-CR-T1-CF-RG-8569
- Flash Furniture Adjustable Bar Stools