Flash Furniture
Dark Gray Outdr Rattan Set, Sofa/2Chairs/Tbl, 4 pcs., 67.5 W 30 H
Mfr # DAD-SF-113T-DKGY-GG
Zoro # G6081192
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Dark Gray
- Seat Material Fabric, Foam, Plastic, Polyester, Resin
- Overall Height 30
- Overall Width 67.5
- Back Color Tan
Explore More Products
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries FD-CH02185-CV-BN-BAS-GG
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries GO-2085-GG
- FLASH FURNITURE Bean Bag Chair, 42"L19"H DG-BEAN-LARGE-SOLID-PK-GG
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries FD-CH02185-SV-JP02-BAS-GG
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries FH-130-DPP-WH-GG
- FLASH FURNITURE BurgundyLuxurious Conference Chair, 24"W27"L31-1/2"H, Upholstered Straight, LeatherSeat B-Z105-LF19-LEA-GG
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries XU-DG694BLAD-CLR-BURV-GG
- FLASH FURNITURE Chiavari Chair, 18-1/2"L36-1/2"H, Hercules PremiumSeries LE-MAHOGANY-GG
- FLASH FURNITURE Chair, 33"L32-1/2"H, Straight, LeatherSeat, Hercules LesleySeries ZB-LESLEY-8090-CHAIR-GY-GG
- AVE 6 Klein OtterArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries DVS51-K12
- WOODEN MALLET Valley Guest Chair in Medium Oak - Foliage Green DW1-1MOFG
- Flash Furniture Office Chairs