Skip to Main Content
customer-service Help
Flash Furniture

Oval Bistro Table, Glass Top, White

Flash Furniture Oval Bistro Table,  Glass Top,  White XM-JM-A0278-1-2-WH-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$112.00
  • Item: Bistro Table
  • Shape: Oval
  • Width: 19.75"
See full product details
Out of Stock
Total: $112.00

Flash Furniture #XM-JM-A0278-1-2-WH-GG Specifications

  • Item: Bistro Table
  • Shape: Oval
  • Width: 19.75"
  • Length: 35.5"
  • Height: 29.5"
  • Tabletop Material: Glass
  • Tabletop Color: White
  • Frame Color: Silver
  • Frame Material: Metal
  • Finish: Silver Powder Coat
  • Assembled/Unassembled: Unassembled
  • Depth: 35-1/2"; 15-3/4"
  • Color: White
  • Includes: (1) Table; (2) Chairs
  • Type: Sutton 3 Piece Space-Saver Bistro Set
  • Material: Glass (Table Top); Vinyl (Seat and Back)
  • Surface Material: Glass
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bistro,3 pcs,White Glass

Reviews of Flash Furniture #XM-JM-A0278-1-2-WH-GG