Flash Furniture
Plum Fabric Church Chair
Mfr # 4-FD-CH0221-4-GV-005-BAS-GG
Zoro # G2796868
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Plum Fabric/Gold Vein Frame
- Product Type Plum Fabric Church Chair,PK4
- Style Church Chair
Explore More Products
- FLASH FURNITURE Impulsive Purple Folding Chair 4-HF3-PUR-GG
- FLASH FURNITURE Caramel Fabric Church Chair 4-FD-CH0221-4-CV-BN-GG
- FLASH FURNITURE Navy Fabric Folding Chair, PK2 2-AW-MC320AF-NVY-GG
- FLASH FURNITURE Kids Folding Chair, White Y-KID-WH-GG
- FLASH FURNITURE Resin Folding Chair, Black LE-L-1-BLACK-GG
- FLASH FURNITURE Folding Chair, Black Vinyl, 34.5" H HA-MC705AV-3-BK-GG
- FLASH FURNITURE Black Leather Parsons Chair 2-BT-P-BK-LEA-GG
- FLASH FURNITURE Gray Ergonomic Shell Chair with Left Handed Flip-Up Tablet Arm 5-RUT-EO1-GY-LTAB-GG
- FLASH FURNITURE Greenwich Series Black Leather Parsons Chair 2-QY-A37-9061-BKL-GG
- ATLAS COMMERCIAL PRODUCTS Folding Chair Protective Cover FCC34BL
- FLASH FURNITURE Blue Plastic Stack Chair 10-YU-YCX-011-BLUE-GG
- Flash Furniture Seating